Shop All Portable Coolers
Igloo
Cooler, 30qt., Gray, Plastic
Mfr # 50334
Zoro # G501113695
product price: $52.45
/ea
$52.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Wheels No
- Cooler Body Type Chest Cooler
- Primary Material Plastic
- Exterior Height 17 1/4 in
- Body Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igloo
- MFR # 50334
- Zoro # G501113695
- UPC # 034223503321
- Country of Origin United States
- Category Portable Coolers
Dimensions
Exterior Height | 17 1/4 in |
Exterior Length | 18 in |
Exterior Width | 11 27/32 in |
Details
With Wheels | No |
Item | Chest Cooler |
Cooler Body Type | Chest Cooler |
Primary Material | Plastic |
Body Color | Gray |
Cooler Capacity | 30 qt |
Lid Color | Red |
Number of Cans | 41 |
Features | Tall profile for accomodatingv 2L bottles and sports drinks |
Ice Retention | Up to 1 day |
Description
Chest Cooler,52Qt, Red and Gray, Chest Cooler, With Wheels No, 30 qt, Exterior Length 18 in, Exterior Width 11 27/32 in, Exterior Height 17 1/4 in, Plastic, Ice Retention Up to 1 day, Body Color Gray, Lid Color Red, Number of Cans 41
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YARDGARD Hardware Cloth, 19 ga., 1/2", 48"X100 ft. (308244B)
- AM ANDREWS Hose Sprinkler 50' (10-12348)
- YARDGARD Welded Wire Fence, 14 ga., 60"X100 ft. (308313B)
- AFTERMARKET Oil Pressure Switch 8 PSI fits Generac 077667 77667 4000XL 4000 XL Generators (MOM70-0058)
- IGLOO Cooler Marine 54 Qt Wht (44683)
- IGLOO Igloo 25201 Maxcold Large Ice Block (164783)
- IGLOO Cooler, 120qt., White, Plastic (50073)
- IGLOO Igloo 25197 Maxcold Ice Freezer Block Small (8360067)
- IGLOO LUNCH BAG COOLER (66392)
- IGLOO Latitude Blue 60 qt Roller Cooler (34664)
- CANYON COOLERS Cooler, Prospector 103 White Marble (P103WM)
- Igloo Coolers & Hydration Packs