Shop All Portable Coolers
Igloo
Cooler, 150qt., White, Plastic
Mfr # 50074
Zoro # G500725462
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Wheels No
- Cooler Body Type Marine Chest Cooler
- Cooler Capacity 150 qt
- Features Extended Life, Plastic Latches, Integrated Fish Ruler on Lid, Marine-Grade, Extended Life Hinges, Non-Slip, Comfort Grip Handles, Stainless Steel Screws are Rust Resistant, Threaded Drain Plug Lets You Hook Up a Hose for Ultimate Easy to-Drain Performance, Ultratherm(R) Insulation in Body and Lid Holds Ice Up to 5 Days, Ultraviolet Inhibitors Protect Against Sun Damage
- Ice Retention Up to 5 days
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igloo
- MFR # 50074
- Zoro # G500725462
- UPC # 034223500740
- Country of Origin United States
- Category Portable Coolers
Dimensions
Exterior Width | 18 5/8 in |
Exterior Length | 41 5/8 in |
Exterior Height | 20 1/4 in |
Details
With Wheels | No |
Cooler Body Type | Marine Chest Cooler |
Cooler Capacity | 150 qt |
Features | Extended Life, Plastic Latches, Integrated Fish Ruler on Lid, Marine-Grade, Extended Life Hinges, Non-Slip, Comfort Grip Handles, Stainless Steel Screws are Rust Resistant, Threaded Drain Plug Lets You Hook Up a Hose for Ultimate Easy to-Drain Performance, Ultratherm(R) Insulation in Body and Lid Holds Ice Up to 5 Days, Ultraviolet Inhibitors Protect Against Sun Damage |
Ice Retention | Up to 5 days |
Primary Material | Plastic |
Body Color | White |
Lid Color | White |
Item | Chest Cooler, Marine 150Qt, White |
Number of Cans | 248 |
Description
Chest Cooler, Marine 150Qt, White, Marine Chest Cooler, With Wheels No, 150 qt, Exterior Length 41 5/8 in, Exterior Width 18 5/8 in, Exterior Height 20 1/4 in, Plastic, Ice Retention Up to 5 days, Body Color White, Lid Color White, Number of Cans 248
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGN TOSCANO Goddess Guan Yin Seated on a Lotus Statue (EU1017)
- INTEX RECREATION POOL FLOAT SHARK 42X68"" (57525EP)
- NUVO IRON 6in x 6in Black Aluminum Ornamental Ball Post Cap/Nominal 5.5in x5.5in (PCB04)
- STENS Piston Rings Std 500-032 For Stihl 1121 034 3002 (500-032)
- IGLOO Beverage Cooler, 2 gal., Yellow (421)
- IGLOO Igloo 385-431 3 Gal. Industrial Water Cooler (385-431)
- IGLOO Legend 12 Cooler Red (43358)
- IGLOO 49672 Sportsman Ice Chest Cooler, 30 Qt Cooler, Hdpe/Resin, Green (44197)
- IGLOO Chest Cooler, 28.0 qt. Cap., 18" L, Body Color: Red (00050051)
- IGLOO Latitud 60QT BLU Cooler (34664)
- ENGEL Soft Sided Cooler, 17"x20-1/2", Light Gray (HD30-LG Red)
- Igloo Coolers & Hydration Packs