Shop All Portable Coolers
Igloo
Cooler, 120qt., White, Plastic
Mfr # 50073
Zoro # G300725464
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Wheels No
- Features Extended Life, Plastic Latches, Integrated Fish Ruler on Lid, Marine-Grade, Extended Life Hinges, Non-Slip, Comfort Grip Handles, Stainless Steel Screws are Rust Resistant, Threaded Drain Plug Lets You Hook Up a Hose for Ultimate Easy to-Drain Performance, Ultratherm(R) Insulation in Body and Lid Holds Ice Up to 5 Days, Ultraviolet Inhibitors Protect Against Sun Damage
- Cooler Body Type Marine Chest Cooler
- Body Color White
- Exterior Length 28 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igloo
- MFR # 50073
- Zoro # G300725464
- UPC # 034223500733
- Country of Origin United States
- Category Portable Coolers
Dimensions
Exterior Length | 28 1/4 in |
Exterior Height | 17 11/16 in |
Exterior Width | 17 3/8 in |
Details
With Wheels | No |
Features | Extended Life, Plastic Latches, Integrated Fish Ruler on Lid, Marine-Grade, Extended Life Hinges, Non-Slip, Comfort Grip Handles, Stainless Steel Screws are Rust Resistant, Threaded Drain Plug Lets You Hook Up a Hose for Ultimate Easy to-Drain Performance, Ultratherm(R) Insulation in Body and Lid Holds Ice Up to 5 Days, Ultraviolet Inhibitors Protect Against Sun Damage |
Cooler Body Type | Marine Chest Cooler |
Body Color | White |
Item | Chest Cooler, Marine 120Qt, White |
Number of Cans | 188 |
Ice Retention | Up to 5 days |
Cooler Capacity | 120 qt |
Lid Color | White |
Primary Material | Plastic |
Description
Chest Cooler, Marine 120Qt, White, Marine Chest Cooler, With Wheels No, 120 qt, Exterior Length 28 1/4 in, Exterior Width 17 3/8 in, Exterior Height 17 11/16 in, Plastic, Ice Retention Up to 5 days, Body Color White, Lid Color White, Number of Cans 188
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAIN BIRD 1800 Series 2 in. H Adjustable Pop-Up Sprinkler Body (1802LNPRS)
- KOHLER Gas Engine, 1.437"x4.46", 35 HP (PA-CH980-3002)
- LOGO BRANDS Las Vegas Raiders Mini Size Composite Football (623-93MC-1)
- OREGON Platinum Gatorline SuperTwist Trimmer Line, .130" by 456', 3Lb Spool (20-112)
- IGLOO Igloo 8029341 Latitude Beverage Bottle 0.5 gal Red (8029341)
- IGLOO Marine Chest Cooler, Cap. 70qt, Gray-White (50548)
- IGLOO Marine Chest Cooler, 165.0 qt. Cap. (00050048)
- IGLOO Stainless Steel Latch (20018)
- IGLOO Cooler, 30qt., Gray, Plastic (50334)
- IGLOO 5 gal Ultratherm Beverage Dispenser Cooler, 20-11/32 in Exterior H, Plastic, Red/Yellow (48153)
- ENGEL Marine Chest Cooler, 14.0 qt. Capacity (ENG240)
- Igloo Portable Coolers