Shop All Portable Coolers
Igloo
Chest Cooler, Red, 16 qt
Mfr # 32633
Zoro # G900699981
original price:
$33.99
8% off
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Wheels No
- Exterior Height 14 1/4 in
- Interior Width 8 1/4 in
- Exterior Length 14 1/2 in
- Interior Height 11 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Igloo
- MFR # 32633
- Zoro # G900699981
- UPC # 034223326333
- Country of Origin United States
- Category Portable Coolers
Dimensions
Exterior Height | 14 1/4 in |
Interior Width | 8 1/4 in |
Exterior Length | 14 1/2 in |
Interior Height | 11 3/4 in |
Interior Depth | 11 1/4 in |
Exterior Width | 11 in |
Details
With Wheels | No |
Lid Color | Red |
Body Color | Red |
Number of Cans | 24 |
Cooler Capacity | 16 qt |
Item | Chest Cooler |
Ice Retention | Up to 1 day |
Primary Material | Plastic |
Cooler Body Type | Chest Cooler |
Description
Chest Cooler, Chest Cooler, With Wheels No, 16 qt, Exterior Length 14 1/2 in, Exterior Width 11 in, Exterior Height 14 1/4 in, Plastic, Ice Retention Up to 1 day, Body Color Red, Lid Color Red, Number of Cans 24
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Module-Pbs/Hrmtr/S (925-06872A)
- AMS Extension, Length 24 In, 5/8 In Thread (408.01)
- JACKSON PROFESSIONAL TOOLS Steel Wheebarrow, FlatFree Tires, 6cu. ft. (M6SFFKB)
- FLEXON 5/8 in. D X 100 ft. L Heavy Duty Garden Hose Green (FXG58100ACE)
- IGLOO Cooler, 30qt., Gray, Plastic (50334)
- IGLOO Igloo 24011 Replacement Threaded Drain Plug (502106)
- IGLOO 16qt Blue Roller Cooler (34825)
- IGLOO Beverage Cooler, 16 qt., Red (43362)
- IGLOO LUNCH BAG COLR GRAY 9CAN (65978)
- IGLOO Playmate Pal Cooler 9Can (7362)
- ENGEL Marine Chest Cooler, 19 qt. Capacity (UC19S)
- Igloo Portable Coolers