Shop All Portable Coolers
Igloo
Chest Cooler, Gray, 62 qt
Mfr # 34696
Zoro # G100690399
product price: $77.95
/ea
Free Shipping & Returns
$77.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Wheels Yes
- Exterior Length 21 5/32 in
- Lid Color Black
- Interior Width 10 3/32 in
- Exterior Width 18 21/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igloo
- MFR # 34696
- Zoro # G100690399
- UPC # 034223346966
- Country of Origin United States
- Category Portable Coolers
Dimensions
Exterior Length | 21 5/32 in |
Interior Width | 10 3/32 in |
Exterior Width | 18 21/32 in |
Exterior Height | 20 5/32 in |
Interior Height | 17 13/16 in |
Interior Depth | 16 1/4 in |
Details
With Wheels | Yes |
Lid Color | Black |
Item | Chest Cooler |
Ice Retention | Up to 5 days |
Cooler Body Type | Chest Cooler |
Number of Cans | 93 |
Cooler Capacity | 62 qt |
Body Color | Gray |
Primary Material | Plastic |
Description
Chest Cooler, Chest Cooler, With Wheels Yes, 62 qt, Exterior Length 21 5/32 in, Exterior Width 18 21/32 in, Exterior Height 20 5/32 in, Plastic, Ice Retention Up to 5 days, Body Color Gray, Lid Color Black, Number of Cans 93
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Filter Air Cleane (791-182658)
- DEWITT Silt Fence Erosion Control, 3 ft.X100 ft. (SILTFENCE36)
- A.R. NORTH AMERICA Pump Saver (PW64511)
- NATURES MIRACLE Pet Stain Rmv Natmir32Oz (P-98127)
- IGLOO Igloo 164845 5 gal Television Logo Water Cooler (164845)
- IGLOO Cooler, 30qt., Gray, Plastic (50334)
- IGLOO Latitud 60QT BLU Cooler (34664)
- IGLOO Beverage Cooler, 5 gal., Green (42051)
- IGLOO Latitude16QT RED Cooler (32627)
- IGLOO LUNCH BAG COOLER (64656)
- MILWAUKEE TOOL PACKOUT™ 40QT XL Cooler (48-22-8462)
- Igloo Portable Coolers