Shop All Portable Coolers
This Product is Discontinued
Igloo
Chest Cooler, Container Storage, 25 qt. (Discontinued)
Mfr # 49644
Zoro # G6293826
This Product is Discontinued
Key Features
- Capacity 25 qt.
- Material HDPE
- With Wheels Yes
- Exterior Length 20 5/16 in
- Cooler Capacity 25 qt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igloo
- MFR # 49644
- Zoro # G6293826
- UPC # 034223496449
- Country of Origin United States
- Category Portable Coolers
Dimensions
Exterior Length | 20 5/16 in |
Exterior Width | 10 1/2 in |
Exterior Height | 13 1/2 in |
Exterior Dia. | 1-1/8" |
Details
Capacity | 25 qt. |
Material | HDPE |
With Wheels | Yes |
Cooler Capacity | 25 qt |
Ice Retention | Up to 2 days |
Cooler Design | Container Storage |
Insulation | Ultratherm(R) |
Number of Cans | 35 |
Primary Material | Plastic |
Item | Chest Cooler |
Features | UV Protection Shield, Rust Resistant Stainless-Steel Screws, Non-Slip Handles, 2 Day Ice Retention |
Lid Color | White |
Body Color | White |
Cooler Body Type | Chest Cooler |
Description
Chest Cooler, Chest Cooler, With Wheels No, 25 qt, Exterior Length 20 5/16 in, Exterior Width 10 1/2 in, Exterior Height 13 1/2 in, Plastic, Ice Retention Up to 2 days, Body Color White, Lid Color White, Number of Cans 35
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.