Shop All Portable Coolers
This Product is Discontinued
Igloo
Chest Cooler, Container Storage, 165 qt. (Discontinued)
Mfr # 49628
Zoro # G6389321
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Capacity 165 qt.
- Material HDPE
- With Wheels No
- Features Cool Riser Technology, Durable Dual Stainless-Steel Latch, Threaded Drain Plug, Lid and Hinges Dual Stainless-Steel Straps, 7 Day Ice Retention, Grip Side Handles
- Exterior Height 22.6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Igloo
- MFR # 49628
- Zoro # G6389321
- UPC # 034223496289
- Country of Origin United States
- Category Portable Coolers
Dimensions
Exterior Height | 22.6" |
Exterior Width | 17-3/4" |
Exterior Length | 42-1/4" |
Exterior Dia. | 1-1/8" |
Details
Promotion Restriction | Not eligible for promotion |
Capacity | 165 qt. |
Material | HDPE |
With Wheels | No |
Features | Cool Riser Technology, Durable Dual Stainless-Steel Latch, Threaded Drain Plug, Lid and Hinges Dual Stainless-Steel Straps, 7 Day Ice Retention, Grip Side Handles |
Cooler Capacity | 165.0 qt. |
Insulation | Ultratherm(R) |
Cooler Design | Container Storage |
Primary Material | Plastic |
Ice Retention | Up to 7 days |
Body Color | White |
Lid Color | White |
Number of Cans | 280 |
Cooler Body Type | Chest Cooler |
Item | Chest Cooler |
Description
Chest Cooler, Chest Cooler, With Wheels No, 165.0 qt, Exterior Length 42 1/4 in, Exterior Width 19 1/4 in, Exterior Height 23 1/4 in, Plastic, Ice Retention Up to 7 days, Body Color White, Lid Color White, Number of Cans 280
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.