Shop All Portable Coolers
Igloo
Chest Cooler, Container Storage, 120 qt.
Mfr # 44577
Zoro # G6293817
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 120 qt.
- Material HDPE
- With Wheels No
- Body Color White
- Insulation Ultratherm(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igloo
- MFR # 44577
- Zoro # G6293817
- UPC # 034223445775
- Country of Origin United States
- Category Portable Coolers
Dimensions
Exterior Length | 38 11/16 in |
Exterior Width | 18 1/8 in |
Exterior Height | 18 1/2 in |
Exterior Dia. | 1-1/8" |
Details
Capacity | 120 qt. |
Material | HDPE |
With Wheels | No |
Body Color | White |
Insulation | Ultratherm(R) |
Number of Cans | 188 |
Lid Color | White |
Cooler Design | Container Storage |
Cooler Body Type | Chest Cooler |
Item | Chest Cooler |
Ice Retention | Up to 5 days |
Primary Material | Plastic |
Features | Reinforced Swing-Up Handles, Dual Snap-Fit Latches, Threaded Drain Plug, 5 Day Ice Retention |
Cooler Capacity | 120 qt |
Description
Chest Cooler, Chest Cooler, With Wheels No, 120 qt, Exterior Length 38 11/16 in, Exterior Width 18 1/8 in, Exterior Height 18 1/2 in, Plastic, Body Color White, Lid Color White, Number of Cans 188
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Grass Bag For Exmark 126-3377 (365-047)
- DB ELECTRICAL Power Steering Pump for Massey Ferguson Tractor 1080 1085 245 285 (1201-1611)
- ZEP Granular Ice Melt, 45 lb., Drum (149433)
- WESTWARD 3/4 in x 3/4 in Garden Hose Adapter, Male x Male, 33 mm Overall L, Rigid, Brass (4X072)
- IGLOO MaxCold 70 Qt. Cooler (50549)
- IGLOO Igloo 385-421 2 Gal. Industrial Water Cooler (385-421)
- IGLOO Igloo 24011 Replacement Threaded Drain Plug (502106)
- IGLOO Marine Chest Cooler, Cap. 25qt, Gray-White (49550)
- IGLOO Playmate Cooler 16Qt Blu (43364)
- IGLOO Beverage Dispenser, 3 gal Cooler Capacity, 14 in Exterior Ht, 13 1/2 in, Yellow (431)
- IGLOO Chest Cooler, 110 qt., White (50170)
- Igloo Coolers & Hydration Packs