Shop All Portable Coolers
Igloo
Chest Cooler, 110 qt., White
Mfr # 50170
Zoro # G4560747
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Wheels Yes
- Interior Depth 25 1/4 in
- Exterior Width 18 5/8 in
- Interior Width 10 15/16 in
- Cooler Body Type Chest Cooler
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igloo
- MFR # 50170
- Zoro # G4560747
- UPC # 034223501709
- Country of Origin United States
- Category Portable Coolers
Dimensions
Interior Depth | 25 1/4 in |
Exterior Width | 18 5/8 in |
Interior Width | 10 15/16 in |
Exterior Height | 19 3/4 in |
Exterior Length | 39 11/16 in |
Interior Height | 14 21/32 in |
Details
With Wheels | Yes |
Cooler Body Type | Chest Cooler |
Number of Cans | 168 |
Item | Chest Cooler |
Cooler Capacity | 110 qt |
Primary Material | Plastic |
Ice Retention | Up to 5 days |
Body Color | White |
Description
Chest Cooler, Chest Cooler, With Wheels Yes, 110 qt, Exterior Length 39 11/16 in, Exterior Width 18 5/8 in, Exterior Height 19 3/4 in, Plastic, Body Color White, Number of Cans 168
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREMONT DIE CONSUMER PRODUCTS INC New York Giants Tackle Buddy Punching Bag (2324595775)
- OREGON Mower Blade (90-644)
- GARDENCARE 24 in Deluxe Spring Action Leaf Rake Head Only 10PK (GA2055512)
- XPOSE SAFETY 10 ft x 15 ft Heavy Duty 10 mil Tarp, Green/Black, Polyethylene (MTGB-1015-X)
- IGLOO Legend 12 Cooler Red (43358)
- IGLOO PARTY BUCKET, 20 Qt., Black and Silver (00049453)
- IGLOO Cooler Water 3Gal Indust (431)
- IGLOO Igloo 61911 Collapse & Cool 12 Can Assorted (8466658)
- IGLOO Igloo 25201 Maxcold Large Ice Block (164783)
- IGLOO Igloo 385-431 3 Gal. Industrial Water Cooler (385-431)
- PELICAN Marine Chest Cooler, 250 qt., Tan (250QT-2-TAN)
- Igloo Portable Coolers