Shop All Portable Coolers
Igloo
Beverage Jug, Gray, 1 gal
Mfr # 31388
Zoro # G100690481
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Wheels No
- Exterior Dia. 7 1/4 in
- Body Color Gray
- Cooler Body Type Beverage Jug
- Interior Height 11 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igloo
- MFR # 31388
- Zoro # G100690481
- UPC # 034223313883
- Country of Origin El Salvador
- Category Portable Coolers
Dimensions
Exterior Dia. | 7 1/4 in |
Interior Height | 11 9/16 in |
Exterior Height | 12 11/32 in |
Details
With Wheels | No |
Item | Beverage Jug |
Body Color | Gray |
Cooler Body Type | Beverage Jug |
Lid Color | Gray |
Cooler Capacity | 1 gal |
Ice Retention | Up to 1 day |
Primary Material | Plastic |
Description
Beverage Jug, Beverage Jug, With Wheels No, 1 gal, Exterior Height 12 11/32 in, Exterior Dia. 7 1/4 in, Plastic, Ice Retention Up to 1 day, Body Color Gray, Lid Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Fuel Cap 125-047 For Tecumseh 33032 (125-047)
- WORTHINGTON CYLINDERRP 2PK Prop Camp Cylinder (332423)
- MIDWEST FASTENER 5/16" x 2-1/8" Zinc Plated Steel Snow Blower Shear Pins and Nuts 6PK (67144)
- RV DESIGNER RV Designer E316 Folding Camper Latch - White (E316)
- IGLOO LUNCH BAG COLR GRAY 9CAN (65978)
- IGLOO Marine Chest Cooler, Cap. 100 qt (49548)
- IGLOO Beverage Cooler, 5 gal., Green (42051)
- IGLOO WATER COLR CHARCOAL 2QT (31317)
- IGLOO Wheelie Cool 38Qt (34482)
- IGLOO MaxCold Blue 36 cans Lunch Bag Cooler (66158)
- TRAC OUTDOORS TRAC Outdoors T10250 Pot Puller/Line Hauler (69280)
- Igloo Portable Coolers