Shop All Portable Coolers
Igloo
Beverage Cooler, Yellow Body, 80 oz. Cap.
Mfr # 31008
Zoro # G9536086
product price: $27.59
/ea
$27.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 80 oz.
- Material Polyurethane
- With Wheels Yes
- Type Beverage Cooler
- Lid Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igloo
- MFR # 31008
- Zoro # G9536086
- UPC # 034223310080
- Country of Origin China
- Category Portable Coolers
Dimensions
Exterior Height | 13 in |
Exterior Width | 6-13/16" |
Exterior Dia. | 6 3/4 in |
Exterior Length | 6-29/32" |
Details
Capacity | 80 oz. |
Material | Polyurethane |
With Wheels | Yes |
Type | Beverage Cooler |
Lid Color | Black |
Ice Retention | Up to 2 days |
Insulation | Ultratherm(R) |
Cooler Capacity | 2.5 qt |
Cooler Body Type | Beverage Jug |
Primary Material | Plastic |
Cooler Design | Liquid Storage and Dispensing |
Body Color | Yellow |
Item | Beverage Jug |
Description
Beverage Jug, Beverage Jug, With Wheels No, 2.5 qt, Exterior Height 13 in, Exterior Dia. 6 3/4 in, Plastic, Ice Retention Up to 2 days, Body Color Yellow, Lid Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Cable-Clutch (946-04091)
- WEED WARRIOR Push-N-Load Trimmer Head (17234)
- KOHLER Gas Engine, 1.437"x4.453", 27 HP (PA-CH752-3102)
- MAURITZON 3 ft x 24 ft 6 in Heavy Duty 0.127 Mil Tarp, Black, Polyethylene, UV Resistant (ITP-02-0325)
- IGLOO Chest Cooler, 28.0 qt. Cap., 18" L, Body Color: Red (00050051)
- IGLOO IMX Rugged Blue 24 qt Cooler (32803)
- IGLOO Beverage Cooler, 5 gal., Green (42051)
- IGLOO Laguna Cooler, 1/2 gal, Blue/White (31265)
- IGLOO Cooler, 30qt., Gray, Plastic (50334)
- IGLOO Beverage Cooler, 10 gal., Green (42052)
- GRIZZLY COOLERS Marine Chest Cooler, 20.0 qt. Capacity (4400624)
- Igloo Portable Coolers