Shop All Portable Coolers
This Product is Discontinued
Igloo
Beverage Cooler, 70 qt. Cap., White (Discontinued)
Mfr # 00034231
Zoro # G5930869
Free Shipping & Returns
This Product is Discontinued
Key Features
- Capacity 70 qt.
- Material HDPE
- With Wheels Yes
- Features Ice Retention Insulated Body and Lid Provide Up to 4-Day Ice Retention Performance, Cool Riser Technology, Drain Plug Threaded Drain Plug Is Garden Hose Compatible and Features a Non-Slip, Easy-Grip Tethered Cap, Tie-Down Loops Easily Haul Beach Chairs, Umbrellas and Other Accessories by Strapping Them Right to The Cooler
- Cooler Capacity 70.0 qt.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igloo
- MFR # 00034231
- Zoro # G5930869
- UPC # 034223342319
- Country of Origin United States
- Category Portable Coolers
Dimensions
Exterior Width | 19.7" |
Exterior Dia. | Not Round |
Exterior Length | 34.59" |
Exterior Height | 23.61" |
Details
Capacity | 70 qt. |
Material | HDPE |
With Wheels | Yes |
Features | Ice Retention Insulated Body and Lid Provide Up to 4-Day Ice Retention Performance, Cool Riser Technology, Drain Plug Threaded Drain Plug Is Garden Hose Compatible and Features a Non-Slip, Easy-Grip Tethered Cap, Tie-Down Loops Easily Haul Beach Chairs, Umbrellas and Other Accessories by Strapping Them Right to The Cooler |
Cooler Capacity | 70.0 qt. |
Item | Beverage Cooler |
Insulation | Ultratherm |
Lid Color | White |
Cooler Body Type | Chest Cooler |
Body Color | White |
Primary Material | Plastic |
Description
Beverage Cooler, Chest Cooler, With Wheels Yes, 70.0 qt, Exterior Length 37, Exterior Width White, Exterior Height 24 7/8 in, Exterior Dia. Not Round, Plastic, Body Color White, Lid Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.