Shop All Portable Coolers
Igloo
Beverage Cooler, 7 qt., Red
Mfr # 7362
Zoro # G2865222
product price: $20.69
/ea
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 7 qt.
- Material HDPE
- With Wheels No
- Number of Cans 9
- Body Color Diablo Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igloo
- MFR # 7362
- Zoro # G2865222
- UPC # 034223058968
- Country of Origin United States
- Category Portable Coolers
Dimensions
Exterior Width | 8 1/4 in |
Exterior Height | 12 in |
Exterior Length | 11 3/4 in |
Details
Capacity | 7 qt. |
Material | HDPE |
With Wheels | No |
Number of Cans | 9 |
Body Color | Diablo Red |
Insulation | Ultratherm(R) |
Ice Retention | Up to 1 day |
Cooler Body Type | Personal Cooler |
Primary Material | Plastic |
Cooler Capacity | 7 qt |
Lid Color | White |
Item | Hard Sided Personal Cooler |
Features | Push Button Lock Allows 1-Handed Opening, Molded Handle |
Cooler Design | Container Storage |
Description
Personal Cooler, Personal Cooler, With Wheels No, 7 qt, Exterior Length 11 3/4 in, Exterior Width 8 1/4 in, Exterior Height 12 in, Plastic, Ice Retention Up to 1 day, Body Color Red, Lid Color White, Number of Cans 9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Oem Carburetor For Echo Pb-580H And Pb-550T Backpack Blowers A021004330 (615-972)
- HTI Snow-Go Snow Broom - New Improved (SB100)
- TECUMSEH Primer Repair Kit (640351)
- DO IT BEST 7 in. Folding Pruning Saw (FL81-180PT)
- IGLOO Beverage Dispenser, 3 gal Cooler Capacity, 14 in Exterior Ht, 13 1/2 in, Yellow (431)
- IGLOO Maxcold Ice Gel Pack (25076)
- IGLOO Latch Wht Igloo 50-165Qt (24013)
- IGLOO Playmate MAXCOLD Soft Side Cooler (146476)
- IGLOO Marine Chest Cooler, Cap. 25qt, Gray-White (49550)
- IGLOO Sportsman Green 30 qt Cooler (50405)
- GIGA TENTS Gigatent AC022Org 48 Can; 30 Bottle; Soft Cooler with Bottle Opener; Collapsible - Orange (AC022Org)
- Igloo Portable Coolers