Shop All Portable Coolers
This Product is Discontinued
Igloo
Beverage Cooler (Discontinued)
Mfr # 50539
Zoro # G207167237
Free Shipping & Returns
This Product is Discontinued
Key Features
- Primary Material Stainless Steel
- Cooler Body Type Chest Cooler
- Interior Height 12 1/8 in
- Exterior Height 16 9/16 in
- Exterior Width 16 11/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igloo
- MFR # 50539
- Zoro # G207167237
- UPC # 034223505394
- Country of Origin China
- Category Portable Coolers
Dimensions
Interior Height | 12 1/8 in |
Exterior Height | 16 9/16 in |
Exterior Width | 16 11/32 in |
Interior Width | 12 23/32 in |
Exterior Length | 26 in |
Details
Primary Material | Stainless Steel |
Cooler Body Type | Chest Cooler |
Lid Color | Blue |
Body Color | Blue |
Number of Cans | 83 |
Features | Anti-Skid, Cool Riser Technology, Fish Ruler, Ice Retention, Latches, Tie-Down Loops |
Product Type | Cooler |
Ice Retention | Up to 5 days |
Item | Cooler |
Cooler Capacity | 52 qt |
Description
Beverage Cooler, Chest Cooler, 52 qt, Exterior Length 26 in, Exterior Width 16 11/32 in, Exterior Height 16 9/16 in, Stainless Steel, Ice Retention Up to 5 days, Body Color Blue, Lid Color Blue, Number of Cans 83
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.