Shop All Portable Coolers
This Product is Discontinued
Igloo
Beverage Cooler, 2.2 gal. Cap., Green (Discontinued)
Mfr # 63033
Zoro # G4430093
This Product is Discontinued
Key Features
- Can Capacity 12
- Capacity 12 Can
- With Wheels Yes
- Exterior Length 11 in
- Cooler Capacity 2.0 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igloo
- MFR # 63033
- Zoro # G4430093
- UPC # 034223630331
- Country of Origin China
- Category Portable Coolers
Dimensions
Exterior Length | 11 in |
Exterior Height | 8 in |
Exterior Width | 7-1/4" |
Exterior Dia. | Not Round |
Details
Can Capacity | 12 |
Capacity | 12 Can |
With Wheels | Yes |
Cooler Capacity | 2.0 gal |
Features | Front Pocket Provides Additional Storage; Leak Resistant, Easy to Clean, Antimicrobial liner |
Insulation | MaxCold(R) with 25% More Foam |
Soft/Hard | Soft |
Cooler Design | Container Storage |
Cooler Body Type | Soft Sided Cooler |
Body Color | Tank Green/Black |
Lid Color | Green |
Item | Beverage Cooler |
Primary Material | Plastic |
Description
Beverage Cooler, Soft Sided Cooler, With Wheels No, 2 gal, Exterior Length 11 in, Exterior Width Green, Exterior Height 8 in, Exterior Dia. Not Round, Plastic, Body Color Green, Lid Color Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.