Shop All Portable Coolers
Igloo
10 gal Ultratherm Beverage Dispenser Cooler, 15-51/64 in Dia, Plastic, Red/Yellow
Mfr # 48154
Zoro # G1901261
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 10 gal.
- Material Plastic
- With Wheels No
- Features XL Spigot, Keeper Cord, Bilingual Heat Stress Rules, Lid Keeper Cord
- Soft/Hard Soft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igloo
- MFR # 48154
- Zoro # G1901261
- UPC # 034223481544
- Country of Origin United States
- Category Portable Coolers
Dimensions
Exterior Height | 23 1/4 in |
Exterior Dia. | 15 51/64 in |
Exterior Length | 17-1/4" |
Exterior Width | 15-4/5" |
Details
Capacity | 10 gal. |
Material | Plastic |
With Wheels | No |
Features | XL Spigot, Keeper Cord, Bilingual Heat Stress Rules, Lid Keeper Cord |
Soft/Hard | Soft |
Type | Beverage Cooler |
Item | Beverage Dispenser Cooler |
Cooler Capacity | 10 gal |
Body Color | Yellow |
Lid Color | Red |
Cooler Body Type | Beverage Dispenser |
Cooler Design | Liquid Storage and Dispensing |
Primary Material | Plastic |
Ice Retention | Up to 2 days |
Insulation | Ultratherm(R) |
Description
Beverage Dispenser, Beverage Dispenser, With Wheels No, 10 gal, Exterior Height 23 1/4 in, Exterior Dia. 15 51/64 in, Plastic, Ice Retention Up to 2 days, Body Color Yellow, Lid Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO #4 Industrial Square Point Shovel, Plastic Blade, 28 in L Black Polypropylene Handle (6985SS)
- SANI-LAV Scoop Shovel, 304 Stainless Steel Blade, 24-1/2 in L Silver 304 Stainless Steel Handle (227R)
- CORE TARPS 30 ft x 0.5 mm H x 24 ft W Heavy Duty 8 Mil Tarp, Silver/Black, Polyethylene (CT-401-24X30)
- DP INDUSTRIES Bulk Hardwood Field and Plant Labels (PL1058C5)
- IGLOO 5 gal Ultratherm Beverage Dispenser Cooler, 20-11/32 in Exterior H, Plastic, Red/Yellow (48153)
- IGLOO COLLAPSE&COOL 6CAN ASSD (66394)
- IGLOO PARTY BUCKET, 20 Qt., Black and Silver (00049453)
- IGLOO Tag Along Too Red 11 qt Cooler (32657)
- IGLOO Igloo 24011 Replacement Threaded Drain Plug (502106)
- IGLOO PARTY BAR (00034413)
- CHAMPIONOLER 4600CFM SideDuct Cooler (4001 SD)
- Igloo Portable Coolers