Shop All Portable Coolers
This Product is Discontinued
Igloo
Beverage Cooler, 1 gal. (Discontinued)
Mfr # 2204
Zoro # G4308674
This Product is Discontinued
Key Features
- Capacity 1 gal.
- Material High Impact Plastic
- With Wheels No
- Body Color Red
- Features Flip Spout Designed for Sipping and Pouring Convenience, BPA Free, Sturdy, Swing-Up Handle for Convenient Carrying and Pouring, Wide-Mouth Opening for Easy Filling and Cleaning., Fully Insulated, Keeping Contents Cold for Extended Time Periods, Side Pull Up Grips On Spout Keep Drinking Surface and Spout Clean
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igloo
- MFR # 2204
- Zoro # G4308674
- UPC # 034223022044
- Country of Origin United States
- Category Portable Coolers
Dimensions
Exterior Dia. | 7 5/8 in |
Exterior Width | 7.63" |
Exterior Length | 7-1/4" |
Exterior Height | 13 5/8 in |
Details
Capacity | 1 gal. |
Material | High Impact Plastic |
With Wheels | No |
Body Color | Red |
Features | Flip Spout Designed for Sipping and Pouring Convenience, BPA Free, Sturdy, Swing-Up Handle for Convenient Carrying and Pouring, Wide-Mouth Opening for Easy Filling and Cleaning., Fully Insulated, Keeping Contents Cold for Extended Time Periods, Side Pull Up Grips On Spout Keep Drinking Surface and Spout Clean |
Cooler Design | Liquid Storage and Dispensing |
Cooler Body Type | Beverage Jug |
Lid Color | White |
Ice Retention | Up to 2 days |
Cooler Capacity | 1 gal |
Insulation | Ultratherm(R) |
Primary Material | Plastic |
Item | Water Jug |
Product Type | Beverage Jug |
Description
Beverage Jug, Beverage Jug, With Wheels No, 1 gal, Exterior Height 13 5/8 in, Exterior Dia. 7 5/8 in, Plastic, Ice Retention Up to 2 days, Body Color Red, Lid Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.