Shop All Collard Bushings
Iglide
Sleeve Bearing, 12mm Inside, 14mm Outside
Mfr # GSM-1214-05
Zoro # G3760607
product price: $0.75
/ea
Sold in multiples of 11 for $8.25
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Iglide G300
- Inside Dia. 12 mm
- Outside Dia. 14 mm
- Length 5 mm
- Color Dark Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iglide
- MFR # GSM-1214-05
- Zoro # G3760607
- Country of Origin Germany
- Category Collard Bushings
Dimensions
Inside Dia. | 12 mm |
Outside Dia. | 14 mm |
Length | 5 mm |
Details
Material | Iglide G300 |
Item | Sleeve Bearing |
Color | Dark Gray |
Plain Bearing Material | Polymer |
Maximum PV | 12,000 lb/sq in-fpm |
Material Grade | iGlide G300 |
Description
Sleeve Bearing, Material Group Plastic, Plain Bearing Material Polymer, Color Dark Gray, Material Grade iGlide G300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS C-093 Set Screw Collar (C-093)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX R32C60TB, Return Line, 60 micron (ZX-R32C60TB)
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 3/8" Male JIC (2501-06-08-FG)
- SKF SKF-6307 2Z/C3GJN, Single Row Ball Brgs, 6307 2ZC3GJN (6307 2Z/C3GJN)
- HASSAY SAVAGE CO Collard Bushg, # II, ID11/16, L 1-11/16 (20244)
- HASSAY SAVAGE CO Collard Bushing, # II, ID12mm, L 1-11/16 In (22212HS)
- Iglide Collard Bushings