Shop All Digital Calipers
Igaging
Zuther Xtreme Technologies Wrench iD+ with Gunpowder Gray Arms, WID-101
Mfr # WID-101
Zoro # G703077412
$71.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Igaging
- MFR # WID-101
- Zoro # G703077412
- Country of Origin China
- Category Digital Calipers
Description
Measuring Tool That Identifies the Sizes of Bolt Heads and Nuts. The Wrench iD+ is a measuring tool that identifies sizes of bolt heads and nuts displaying the exact size wrench/socket. Also identifies inside and outside diameters of piping and other related objects. Comes complete in a form-fitted 7.5" x 4.25" x 1.75" plastic case along with a CR2032 Battery. Features 3 Functions: Wrench iD - Identifies Wrench/Socket sizes in SAE and Metric 1/4in & 6mm through 2 1/8 in & 54 mm ranges. Outer Dimensional Measurements - in SAE and Metric 0 in & 0 mm through 2 1/8 in & 54 mm ranges. Inner Dimensional Measurements - in SAE and metric 1/2 in & 12.7 mm through 2 19/32 in & 66 mm ranges. Additional Features: LED light, Recall last size, Automatic shut off, Zero/recalibration, For precise measurements every time, Digital Display, Sizes in SAE and Metric. Perfect for: Professionals, Mechanics, Carpenters, Plumbers, Electricians, Do it Yourselfers, Farmers/Ranchers.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOLDBLATT INDUSTRIES LLC 1/2X5/8 Brick Jointer (G01940)
- CLEVELAND 135° NAS 907 Type J Heavy-Duty Cobalt 6 Aircraft Extension Dril Cleveland 3722-6 Straw HSS-CO 8% #30 (C08142)
- PROTO Torque Wrench Head, Open End, 1 In. (JH7-32)
- LYNDEX-NIKKEN Collet, 16C, 5/8in (160-040)
- IGAGING OriginCal Absolute Origin IP54 Depth Digital Caliper, 0-12", 100-700-D12 (100-700-D12)
- IGAGING 6" Digital Electronic Outside External OD Caliper Gage - 35-OD6-H (35-OD6-H)
- IGAGING No Handle Electronic Inside Caliper, 6" - 35-ID6 (35-ID6)
- IGAGING IP54 Fastener Caliper, Measures Nuts and Bolt Sizes Easy! - 100-334-06 (100-334-06)
- IGAGING OriginCal iP54 Internal Thickness Measurement Absolute Caliper, 100-700-37 (100-700-37)
- IGAGING Electronic Digital Caliper 0-6"/0-150mm & Electronic Digital Micrometer Set, IGA-451 (IGA-451)
- TESA BROWN & SHARPE Digital Caliper, Range 0-8"/0-200mm (00530441)
- Igaging Calipers & Accessories