Shop All Micrometers
Igaging
X-Large Display Electronic Bluetooth Capable Micrometer 4-5"/100-125mm Range, 35-054-U05
Mfr # 35-054-U05
Zoro # G303077706
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Igaging
- MFR # 35-054-U05
- Zoro # G303077706
- Country of Origin China
- Category Micrometers
Description
Bluetooth Capable - Bluetooth capabilities only work with Bluetooth dongle connected - item # 35-BT-28 (sold separately). X-Large Easy-to-Read LCD display. IP54 water and dust protective rating. Resolution: 0.00005"/0.001mm. ABC/INC measurement. Anodized Aluminum Alloy Ratchet and Friction Thimble. Carbide Measuring Surfaces. Auto Power Off. SPC data output for cable and wireless data output (cable optional). Ball Attachment Included. Battery: 3V CR2032.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLAS COPCO TEX 319 Pneumatic Chipping Hammer, .580in.H (9245998414)
- HANSEN GLOBAL 1/2" SAE 3-Row Socket Tray, Green (12033)
- HOUGEN 1-1/4 in. X 4 in. 12,000-Series Annular Cutter (4-12240)
- SUPERIOR STEEL 10-Inch Long SDS Plus Floor Scraper (SC1918)
- IGAGING IP40 Double Point Micrometer 0-1"/0-25mm - 35-040-201 (35-040-201)
- IGAGING 0-1" iP54 EZ Data Electronic Digital Tube Micrometer - 35-054-UT1 (35-054-UT1)
- IGAGING Digital Outside Micrometer, 0-1" - 36-201 (36-201)
- IGAGING Outside Micrometer, 0-1" - 36-101 (36-101)
- IGAGING 0-1" iP65 Origin SpeedMic Digital Micrometer - 35-070-D01 (35-070-D01)
- IGAGING X-Large Display Electronic Bluetooth Capable Micrometer 1-2"/25-50mm Range, 35-054-U02 (35-054-U02)
- MITUTOYO Depth Micrometer, 0 to 4" (129-127)
- Igaging Micrometers & Sets