Shop All Micrometer Sets
Igaging
X-Large Display Electronic Bluetooth Capable Micrometer 0-4"/0-100mm 4pc Set, 35-054-U44
Mfr # 35-054-U44
Zoro # G103077623
product price: $396.99
/ea
Free Shipping & Returns
$396.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igaging
- MFR # 35-054-U44
- Zoro # G103077623
- Country of Origin China
- Category Micrometer Sets
Description
Bluetooth Capable - Bluetooth capabilities only work with Bluetooth dongle connected - item # 35-BT-28 (sold separately). X-Large Easy-to-Read LCD display. IP54 water and dust protective rating. Resolution: 0.00005"/0.001mm. ABC/INC measurement. Anodized Aluminum Alloy Ratchet and Friction Thimble. Carbide Measuring Surfaces. Auto Power Off. SPC data output for cable and wireless data output (cable optional). Ball Attachment Included. Battery: 3V CR2032.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line 3/8-16UNC (C65606)
- KEO 1/2 x 90 deg KEO HSS RH 3Fl C Reamer (50129)
- HUTCHINS MANUFACTURING SANDER STRAIGHTLINE MULIT-OPTION (HU8620)
- KO-KEN Socket TORX E26 100mm 3/4 Sq. Drive (16325-E26)
- IGAGING X-Large Display Electronic Bluetooth Capable Micrometer 0-6"/0-150mm 6pc Set, 35-054-U66 (35-054-U66)
- IGAGING Origin SpeedMic 0-4" Set - 35-070-314 (35-070-314)
- IGAGING 0-4" iP65 Electronic Digital Micrometer Set - 35-065-314 (35-065-314)
- IGAGING 5 Piece IP40 Digital Micrometer Set 0-6" - 35-040-216 (35-040-216)
- IGAGING 3 Piece IP40 Digital Micrometer Set 0-3" - 35-040-213 (35-040-213)
- CENTRAL TOOLS MICROMETER OUTSIDE STORM 4"-5" (CE3M105)
- STARRETT Inside Micrometer Set, 4 to 6" Range (S770BXTKZ)
- Igaging Precision Measuring Tools