Shop All Gauge Blocks and Clamps
Igaging
V-Blocks with Clamps Set - 36-VB8
Mfr # 36-VB8
Zoro # G703077504
product price: $112.99
/ea
Free Shipping & Returns
$112.99
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
- Brand Igaging
- MFR # 36-VB8
- Zoro # G703077504
- Country of Origin China
- Category Gauge Blocks and Clamps
Description
Chrome & Hardened steel. Ground to 0.0005". Parallel on all sides. Supplied complete with zinc die cast clamps. 90° V with 45° even on each side. Complete with heavy duty fitted case. 4 pieces: 2 pieces of each sizes. 2 each: 1 1⁄2 x 1 1⁄2 x 1 1⁄4". 2 each: 2" x 1 1⁄2 x 1 1⁄2".
Restrictions
- Hazardous material
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
- POWERBUILT 1/2" Drive 20Mm Deep Impact Socket (647192)
- REED /CTS SQUEEZE OFF 1/2 - 1in IP 04290 (PES1IPS)
- DRILL AMERICA 3/16" Carbide Tipped Glass & Tile Drill Bit (DWDGD3/16)
- STORM BLOW-OFF STATION Personnel Blow-Off System, 120VAC - with 14-foot Nema cord (SBS10-LN120N)
- IGAGING 1-2-3 Block Set - 34-123 (34-123)
- IGAGING Gage Block Set, Grade 0, 81 Pcs with NIST Cert - 36-081-0 (36-081-0)
- IGAGING 15 Piece Precision Setup Blocks - 36-SB-15 (36-SB-15)
- IGAGING 2-4-6 Machinist Blocks, Matched Pair in Protective Case - 36-246 (36-246)
- IGAGING Gage Block Set, Shop Grade B, 81 Pieces - 36-081-B (36-081-B)
- IGAGING 15 Piece Precision Setup Blocks-Metric - 36-SB-15-M (36-SB-15-M)
- VERMONT GAGE Pin Gage, Plus, 0.054 In, Black (911105400)
- Igaging Precision Gauges & Accessories