Shop All Micrometers
Igaging
Tri-Point Pistol Grip Internal Micrometer, 3-3.5"/75-88mm - 35-PG3-350
Mfr # 35-PG3-350
Zoro # G103077753
product price: $773.99
/ea
Free Shipping & Returns
$773.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igaging
- MFR # 35-PG3-350
- Zoro # G103077753
- Country of Origin China
- Category Micrometers
Description
Absolute Measuring. Carbide measuring surface. LCD Display Rotational of 90 Degree. Pistol Grip to better measurement movement and handling. IP54 Protective Rating. Micro USB Port for Data Output. Setting Ring included. Fitted protective case included. Extension Rod available (optional). Battery: CR 2032 1 piece. Accessories: 35-630-USB - Cable Data Output Kit, 35-WL-MC - Wireless Data Output Kit, 35-BT-MC - SmartWireless Data Output Kit
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 3/4 in Drive Impact Socket 1 7/16 in Size, Deep Socket, black oxide (6946)
- GEARWRENCH 3/8" Drive Extension 10" (81243)
- MORSE Band Saw Blade, 11 ft. L, 1" W, 5/7 TPI, 0.035" Thick, Bimetal (ZWEG083C57S-11' 0)
- EAZYPOWER T15 Security Insert Bit (13230)
- IGAGING X-Large Display Electronic Bluetooth Capable Micrometer 1-2"/25-50mm Range, 35-054-U02 (35-054-U02)
- IGAGING Outside Micrometer, 0-1" - 36-101 (36-101)
- IGAGING Digital Outside Micrometer, 0-1" - 36-201 (36-201)
- IGAGING Digital Outside Micrometer, 0-3" Set - 36-213 (36-213)
- IGAGING 0-1" iP65 Origin SpeedMic Digital Micrometer - 35-070-D01 (35-070-D01)
- IGAGING IP54 Depth Micrometer, 6" - 35-054-646 (35-054-646)
- MITUTOYO Electronic Micrometer, 1 to 2", IP65 (293-186-30)
- Igaging Precision Measuring Tools