Shop All Micrometers
Igaging
Tri-Point Pistol Grip Internal Micrometer, 2.5-3"/62-75mm - 35-PG3-300
Mfr # 35-PG3-300
Zoro # G203077776
Free Shipping & Returns
$701.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Igaging
- MFR # 35-PG3-300
- Zoro # G203077776
- Country of Origin China
- Category Micrometers
Description
Absolute Measuring. Carbide measuring surface. LCD Display Rotational of 90 Degree. Pistol Grip to better measurement movement and handling. IP54 Protective Rating. Micro USB Port for Data Output. Setting Ring included. Fitted protective case included. Extension Rod available (optional). Battery: CR 2032 1 piece. Accessories: 35-630-USB - Cable Data Output Kit, 35-WL-MC - Wireless Data Output Kit, 35-BT-MC - SmartWireless Data Output Kit
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Depth Micrometer, 0 to 6" (129-128)
- WESTWARD Wrench, Combination/Extra Long, SAE, 9/16" (54PN80)
- VERMONT GAGE Plug Gage, Go Type, Class X, 0.4410in. dia. (141144100)
- RICHELIEU HARDWARE 2 1/8-inch (54 mm) Bi-Metal Hole Saw with Mandrel and Pilot Drill (961481)
- IGAGING Outside Micrometer, 0-1" - 36-101 (36-101)
- IGAGING Origin SpeedMic Digital Micrometer 0-1" - 35-070-025 (35-070-025)
- IGAGING 2 in 1, 0-4" Digital Indicator & Depth Gage - 35-0904 (35-0904)
- IGAGING X-Large Display Electronic Bluetooth Capable Micrometer 4-5"/100-125mm Range, 35-054-U05 (35-054-U05)
- IGAGING Outside Micrometer, 0-4" Set - 36-114 (36-114)
- IGAGING IP40 Double Point Micrometer 0-1"/0-25mm - 35-040-201 (35-040-201)
- STARRETT Interchangeable Anvil Micrometer, 0 to 1" (220XRL-1)
- Igaging Micrometers & Sets