Shop All Micrometers
Igaging
Tri-Point Pistol Grip Internal Micrometer, 1.6-2.0"/40-50mm, 35-PG3-200
Mfr # 35-PG3-200
Zoro # G003077655
product price: $652.99
/ea
Free Shipping & Returns
$652.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igaging
- MFR # 35-PG3-200
- Zoro # G003077655
- Country of Origin China
- Category Micrometers
Description
Absolute Measuring. Carbide measuring surface. LCD Display Rotational of 90 Degree. Pistol Grip to better measurement movement and handling. IP54 Protective Rating. Micro USB Port for Data Output. Setting Ring included. Fitted protective case included. Extension Rod available (optional). Battery: CR 2032 1 piece. Accessories: 35-630-USB - Cable Data Output Kit, 35-WL-MC - Wireless Data Output Kit, 35-BT-MC - SmartWireless Data Output Kit
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER Actuator (589055-00)
- TEKTON 1/2 in. Drive Hex Impact Bit Socket 1/2 in, SAE (SIB22213)
- MILWAUKEE TOOL 1/2In Socket Retainer For Cordless Impact (34-40-0900)
- BURNDY Type U Crimping Die, Yellow (U29RT)
- IGAGING X-Large Display Electronic Bluetooth Capable Micrometer 1-2"/25-50mm Range, 35-054-U02 (35-054-U02)
- IGAGING X-Large Display Electronic Bluetooth Capable Micrometer 2-3"/50-75mm Range, 35-054-U03 (35-054-U03)
- IGAGING 0-1" iP65 Origin SpeedMic Digital Micrometer - 35-070-D01 (35-070-D01)
- IGAGING X-Large Display Electronic Bluetooth Capable Micrometer 4-5"/100-125mm Range, 35-054-U05 (35-054-U05)
- IGAGING IP40 Double Point Micrometer 0-1"/0-25mm - 35-040-201 (35-040-201)
- IGAGING IP54 Depth Micrometer, 6" - 35-054-646 (35-054-646)
- GENERAL TOOLS MICROMETER 0-1""SATIN FIN (102)
- Igaging Micrometers