Shop All Dial Indicators
Igaging
Snap-Check Pro - 34-0907
Mfr # 34-0907
Zoro # G503077650
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Igaging
- MFR # 34-0907
- Zoro # G503077650
- Country of Origin China
- Category Dial Indicators
Description
Total Measure range: 1/4~2". Solid Aluminum Body. 0-2" 3-Way reading dial indicator: 0.001" (outer scale); 1/64 (middle); 0.1" (inner). Magnetic base. Flat contact included. Fitted case included. Easy to set up and use for: Table Saw / Router Table / Jointer / Blade Runout / Router Fence Setting.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 12 ft. 6 in L, 1" W, 5/7 TPI, 0.035" Thick, Bimetal (ZWEG083C57S-12' 6)
- IRWIN 36" Bar Clamp, High Impact Plastic Resin Handle and 3 1/4 in Throat Depth (1964741)
- INGERSOLL-RAND Air Tool 50W Oil, 1 Pt Bottle (50P)
- SK PROFESSIONAL TOOLS 1/4 in Drive, T27 Torx(R) Socket, 6 Points (42927)
- IGAGING iP65 Dial Indicator, Fine Adjustment Arm, Mag Base Set - 34-107-I (34-107-I)
- IGAGING iP65 Premium Dial Indicator, 0-1", 400-001 (400-001)
- IGAGING Depth Gauge Dial Indicator 0-22" - 400-D68 (400-D68)
- IGAGING EZ-Align Alignment System - 34-0928 (34-0928)
- IGAGING Coaxial Centering Test Dial Indicator Complete Set - 400-C02-I (400-C02-I)
- IGAGING Model# 400-030 Test Indicator + Holder Set - 400-U37 (400-U37)
- AMPG Bent Stem Dial Indicator Point, 5/16", SS (Z9333SS)
- Igaging Dial Indicators