Shop All Protractors
Igaging
Smart Anglecube Digital Protractor - 35-2269
Mfr # 35-2269
Zoro # G803077428
product price: $63.99
/ea
$63.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igaging
- MFR # 35-2269
- Zoro # G803077428
- Country of Origin China
- Category Protractors
Description
Range: 90°x4. Resolution: 0.05°. Accuracy: ± 0.2°. Industrial grade alloy aluminum with CNC machined body for ultra flatness. IP54 Protective Rating. Lightweight and easy to carry. 3-side Magnetic Base (2 sides and base). Absolute Digital Level Sensor. Anodized Finish - Rechargeable battery. Backlit & Smart Wireless Options. Level and Bevel measuring. Micro USB Data output port for recharging and data output. Protective pouch included.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Two-Hand Rotary Buffer 5In-8In (51455)
- MILWAUKEE TOOL SHOCKWAVE Impact Duty 3/8 in. Drive to 1/4 in. Drive Reducer (49-66-6722)
- STM Replacement Pin For Automatic Centre Punches (606304)
- DIABLO SDS-Max Bushing Tools Deliver Xtrm Durab (DMAMXCH1050)
- IGAGING 18" Electronic Digital Angle Protractor - 35-418 (35-418)
- IGAGING 8" Electronic Digital Angle Protractor - 35-408 (35-408)
- IGAGING Portable Digital Angle Gauge with Magnetic Base - 35-222-6 (35-222-6)
- IGAGING Professional 360° Digital Level Tilt Protractor 3-in-1, 35-2377 (35-2377)
- IGAGING 6" Digital T-Bevel & Angle Protractor - 35-T0608 (35-T0608)
- IGAGING 6" Protractor - 34-300 (34-300)
- STARRETT Protractor Head Reverse (PR-1224W)
- Igaging Precision Measuring Tools