Shop All Protractors
Igaging
Smart Anglecube Digital Protractor - 35-2268
Mfr # 35-2268
Zoro # G403077569
product price: $55.49
/ea
$55.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igaging
- MFR # 35-2268
- Zoro # G403077569
- Country of Origin China
- Category Protractors
Description
Range: 90°x4. Resolution: 0.05°. Accuracy: ± 0.2°. Industrial grade alloy aluminum with CNC machined body for ultra flatness. IP54 Protective Rating. Lightweight and easy to carry. 3-side Magnetic Base (2 sides and base). Absolute Digital Level Sensor. Anodized Finish - Rechargeable battery. Backlit & Smart Wireless Options. Level and Bevel measuring. Micro USB Data output port for recharging and data output. Protective pouch included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Heavy Duty Work Stand (DWX725)
- TECNA Tool Balancer, 79" Stroke, 13.2-17.6 lb Capacity (9323)
- EKLIND SAE Plain Ball Hex Key, 9/64" Tip Size, 9 in Long, 3 in Short, 4 PK (61809)
- WIDIA Hand Tap Set, 3 PC, HSS, 7/16-14, H3 Limit (14224)
- IGAGING 6" Protractor - 34-300 (34-300)
- IGAGING Smart Anglecube Digital Protractor - 35-2269 (35-2269)
- IGAGING Professional 360° Digital Level Tilt Protractor 3-in-1, 35-2377 (35-2377)
- IGAGING 6" Digital T-Bevel & Angle Protractor - 35-T0608 (35-T0608)
- IGAGING 8" Digital T-Bevel & Angle Protractor - 35-T0812 (35-T0812)
- IGAGING Universal Dial Protractor Set - 36-612 (36-612)
- MITUTOYO Universal Bevel Protractor, 6 In (187-904-10)
- Igaging Protractors