Shop All Electronic Measuring Tools
Igaging
Rollbot Multi-Function Tapeless Measuring Gauge - 35-888
Mfr # 35-888
Zoro # G403077521
product price: $43.89
/ea
$43.89
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
- Brand Igaging
- MFR # 35-888
- Zoro # G403077521
- Country of Origin China
- Category Electronic Measuring Tools
Description
Linear measurement, great on curvy surfaces. Area measurement, along curvy paths. Cylinder measurement. Diameter measurement. Board Feet measurement. Hold & roll. Measure range: 0-144" / 0-3. 6m. Resolution: 0. 01"/0. 001m/1/32". Accuracy: ± 0. 1% of calculated value. Working temperature: 0-40°C Humidity: <80%. Protective Rating: IP40. Measuring speed: 6m/second. Battery: CR 2032 / 1 piece. Attachable METAL SCRIBER.
Restrictions
- Hazardous material
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
- SUPER TOOL 25/64" Carbide-Tipped 118 Deg. Jobber Length Drill Bit (50428)
- LENOX 5-1/4" L x Metal Cutting Reciprocating Saw Blade (22759OSB418R)
- EMPIRE LEVEL 24" True Blue Magnetic Digital Box Level w/Case (EM105.24)
- TEKTON 3/8 Inch Drive 6-Point Socket and Ratchet Set with Rails, 74-Piece (1/4-1 in., 6-24 mm) (SKT13301)
- IGAGING IP66 Z-Axis End Mill Setting Gage - 35-ZA88 (35-ZA88)
- IGAGING EZ View DRO, 12" - 35-712-P+ (35-712-P+)
- IGAGING 32" Absolute Digital Readout DRO w/ Remote Reading - 35-832-A (35-832-A)
- IGAGING EZ View DRO, 24" - 35-724-P+ (35-724-P+)
- IGAGING iP67 Digital Fence Extended Range Readout, 52" - 35-EF52 (35-EF52)
- IGAGING iP54 Electronic Digital Marking Gauge, 0-6" - 35-777 (35-777)
- IGAGING Digital Snap-Check Plus - 35-0907-1 (35-0907-1)
- Igaging Electronic Measuring Tools