Shop All Protractors
Igaging
Professional 360° Digital Level Tilt Protractor 3-in-1, 35-2377
Mfr # 35-2377
Zoro # G803077626
product price: $94.35
/ea
Free Shipping & Returns
$94.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igaging
- MFR # 35-2377
- Zoro # G803077626
- Country of Origin China
- Category Protractors
Description
Industrial grade alloy aluminum with CNC machined body for ultra flatness. IP65 Protective Rating. V Groove Surfaces. Strong Magnetic Base. Absolute Digital Level Sensor. Anodized Finish. Rechargeable battery. Standard Backlit for easy viewing. Level and Bevel measuring. Micro USB Data output port for recharging and data output. Available Built-in Smart Wireless model. Tilt range: 0°-90° x 4. Resolution: 0.05". Accuracy: 0.2°.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 1/2" Dr, 8mm Size, Metric Williams Hex Bit Socket, 6 Pts (35294)
- VERTEX Vertex Dividing Plates For 10 & 12" Vertex Rotary Tables (3900-2394)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap, Plug 3 Flutes (06CPB)
- GREENLEE Drill/Tap/Countersink Bit, 5/16-18x3 1/4 (DTAP5/16-18)
- IGAGING 6" Digital T-Bevel & Angle Protractor - 35-T0608 (35-T0608)
- IGAGING 8" Electronic Digital Angle Protractor - 35-408 (35-408)
- IGAGING Smart Anglecube Digital Protractor - 35-2268 (35-2268)
- IGAGING 18" Electronic Digital Angle Protractor - 35-418 (35-418)
- IGAGING Smart Anglecube Digital Protractor - 35-2269 (35-2269)
- IGAGING 12" Electronic Digital Angle Protractor - 35-412 (35-412)
- FOWLER 12" Digi-Pro Electronic Protractor (544407750)
- Igaging Protractors & Machinist Squares