Shop All Protractors
Igaging
Professional 360° Digital Level Tilt Protractor 3-in-1, 35-2366
Mfr # 35-2366
Zoro # G703077764
product price: $84.49
/ea
Free Shipping & Returns
$84.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igaging
- MFR # 35-2366
- Zoro # G703077764
- Country of Origin China
- Category Protractors
Description
IP65 Water & Dust Resistance. Military Grade Alloy Surfaces. Allow Contracted Body. V Groove Surfaces. Strong Magnetic Base. Digital Level Sensor. Anodized Finish. Precision Lapping. Micro USB Charging. Data Output (optional). Tilt range: 0°-90° x 4. Resolution: 0.05". Accuracy: 0.2°. Repeatability: 0.1°. Battery: rechargeable. Size: 6" x 2.4" x 1/2". Weight 8.5 oz.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT LUFKIN Replacement Blade for Atlas® Chrome Clad®/Nubian® Double Duty Oil Gauging 1/2" x 18' (OCN129012SF5N)
- EREM 4 3/4In Fine Strip18 To 30 Awg Magic (510AE)
- MAKITA 18V LXT® 3.0Ah Battery (BL1830B)
- ARTU Drill Bit, Steel, High Speed, 3/16" (01922)
- IGAGING 18" Electronic Digital Angle Protractor - 35-418 (35-418)
- IGAGING Universal Dial Protractor Set - 36-612 (36-612)
- IGAGING Professional 360° Digital Level Tilt Protractor 3-in-1, 35-2377 (35-2377)
- IGAGING Smart Anglecube Digital Protractor - 35-2269 (35-2269)
- IGAGING 8" Electronic Digital Angle Protractor - 35-408 (35-408)
- IGAGING Smart Anglecube Digital Protractor - 35-2268 (35-2268)
- FABRICATION ENTERPRISES Fabrication Enterprises 12-1076 Baseline Large Joint Protractor (12-1076)
- Igaging Precision Measuring Tools