Shop All Combination Square Sets and Components
Igaging
Premium 6" & 12" Combination Square Set, 34-212-26
Mfr # 34-212-26
Zoro # G103077708
product price: $93.59
/ea
Free Shipping & Returns
$93.59
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
- Brand Igaging
- MFR # 34-212-26
- Zoro # G103077708
- Country of Origin China
- Category Combination Square Sets and Components
Description
12" and 6" Combination Square Set with 4R graduations. Satin Chrome finished blade is hardened and tempered with easy to read laser. Etched graduations. Silica sol investment casting Square Head featured with a level and a scriber point. Double index protractor head is graduated 180° in both directions and with a level. Smooth edged locking clamp screw for easy assembly and smooth travel. Manufactured to DIN standard. Powder coating paint finish for durability. Certificate of Inspection included. Competed with a molded protective case.
Restrictions
- Hazardous material
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
- SUNEX 3/8" Drive Impact Socket 6 (318MD)
- AMERICAN BUILT PRO Pro-Grade Tool Tote, Polyethylene, Gray, 18 in W x 12-3/4 in D x 4-1/2 in H (T1025 P1)
- K-TOOL INTERNATIONAL 3/8" Drive Impact Socket black oxide (KTI-32220)
- PROTO 7 in Straight Jaw Tongue and Groove Plier, Serrated (J262SGXL-TT)
- IGAGING 18" 4R Blade 4 Piece Precision Combination Square Set - 34-218-4 (34-218-4)
- IGAGING Precision Combination Square Set, 6" - 34-206-2 (34-206-2)
- IGAGING 12" 4 Piece Precision Combination Square Set - 34-212-4 (34-212-4)
- IGAGING Combination Square Center Head for 12", 18", 24" Set - 34-212-C (34-212-C)
- IGAGING 24" 4 Piece Precision Combination Square Set - 34-224-4 (34-224-4)
- IGAGING 18" 4R Blade 2 Piece Precision Combination Square Set - 34-218-2 (34-218-2)
- H & H INDUSTRIAL PRODUCTS 4 Piece 4 6 9 & 12" Machinist Steel Square Set (4901-3015)
- Igaging Measuring and Layout Tools