Shop All Protractors
Igaging
Portable Digital Angle Gauge with Magnetic Base - 35-222-6
Mfr # 35-222-6
Zoro # G203077547
$55.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Igaging
- MFR # 35-222-6
- Zoro # G203077547
- Country of Origin China
- Category Protractors
Description
Get precise angle readings. Large LCD display reads upright at any angle. Digital angle gauge/inclinometer is great for precise angle measurements. With the magnetic base, it's easy to assist in measuring metal objects. Super large reversible LCD display. CNC machined aluminum body. U.S. made Navigational sensor for tracing sea level. Measure relative bevel. Embedded strong magnets on three sides. Measure range: 360 degrees (4 x 90). Resolution: 0.05 degrees. Accuracy: +/- 0.2o. Standard 9V battery (250hrs). Tangent tilt rate %, shows tilt in %.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Drill Mill, HSS, 90 deg., 3/8" x 3/4", Overall Length: 2-1/2" (A-1212-DP-1)
- GEARWRENCH 3/8" Drive 12 Point Deep Metric Socket 7mm (80521)
- DRILLCO 13/16, Spiral Flute Nut Shank NITRO Construction Reamer (429N152)
- PROTO 1/2" Drive 90 Geared Teeth Pear Head Style Hand Ratchet, 25-11/16" L, Black Oxide Finish (J5426HTCBL)
- IGAGING 12" Electronic Digital Angle Protractor - 35-412 (35-412)
- IGAGING 6" Protractor - 34-300 (34-300)
- IGAGING 18" Electronic Digital Angle Protractor - 35-418 (35-418)
- IGAGING Smart Anglecube Digital Protractor - 35-2269 (35-2269)
- IGAGING 8" Digital T-Bevel & Angle Protractor - 35-T0812 (35-T0812)
- IGAGING Professional 360° Digital Level Tilt Protractor 3-in-1, 35-2377 (35-2377)
- STM Round Head Protractor With 6 Arm (606152)
- Igaging Protractors & Machinist Squares