Shop All Micrometers
Igaging
Point Anvil & Spindle Micrometer 1-2"/25-50mm - 35-040-202
Mfr # 35-040-202
Zoro # G003077778
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igaging
- MFR # 35-040-202
- Zoro # G003077778
- Country of Origin China
- Category Micrometers
Description
Absolute Reading. 30° pointed anvil and spindle for measuring small grooves, keyways, small flutes and hard to reach dimensions. Protected to IP54 specifications. Large LCD Display, 8.5mm. Automatic switch off. Resolution: .00005"/.001mm. Carbide measuring faces. Absolute & incremental modes. Sizes over 1"/25mm include standard.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/32" Cobalt Jobber Length Drill Bit (DWDCO1/32)
- SUPERCUT 132-inch x 0.5-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (533606)
- STARRETT Steel Rule, Flexible, 6 In, Type 31 Grad (C331-150)
- AMERICAN HAMMER Sledge Hammer, 10 lb., 26 In, Hickory (AM10BRWG)
- IGAGING X-Large Display Electronic Bluetooth Capable Micrometer 0-1"/0-25mm Range, 35-054-U01 (35-054-U01)
- IGAGING IP54 Depth Micrometer, 6" - 35-054-646 (35-054-646)
- IGAGING Digital Outside Micrometer, 0-1" - 36-201 (36-201)
- IGAGING X-Large Display Electronic Bluetooth Capable Micrometer 1-2"/25-50mm Range, 35-054-U02 (35-054-U02)
- IGAGING Outside Micrometer, 0-1" - 36-101 (36-101)
- IGAGING X-Large Display Electronic Bluetooth Capable Micrometer 2-3"/50-75mm Range, 35-054-U03 (35-054-U03)
- MITUTOYO 9 to 10/.001" O. Mic R (103-186)
- Igaging Precision Gauges & Accessories