Shop All Digital Calipers
Igaging
OriginCal iP54 Tube Thickness Measurement Absolute Caliper, 100-700-36
Mfr # 100-700-36
Zoro # G903077557
product price: $95.95
/ea
Free Shipping & Returns
$95.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igaging
- MFR # 100-700-36
- Zoro # G903077557
- Country of Origin China
- Category Digital Calipers
Description
Tube thickness measuring caliper. Range: 0-6"/150mm. Accuracy: 0.001" / 0.02mm. Absolute encoding technology (Memorize absolute origin zero). Ultra-Response measure speed. IP54 Protective rating. High contrast LCD display. Resolution: .0005"/0.01mm. Stainless steel frame. Protective case. 3V CR2032 Battery. Data output ability.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Bi-Metal Teeth Jig Saw Blades Are S, PK5 (DJT308BFP5)
- GEARWRENCH 1/4" Drive Long Torx® Bit Socket T25 (82514)
- EAGLE TAPTEK CUTTING TOOLS 17/32 BLACK & GOLD S&D DRILL 1/2 SHANK USA (1080D-034-D)
- IDEAL Fish Tape, Round, Steel, 6-1/2 in. L (31-166)
- IGAGING 6" Digital Electronic Inside Internal ID Caliper Gage - 35-ID6-H (35-ID6-H)
- IGAGING 20" Brake Drum Caliper Gage Digital Electronic - 100-060 (100-060)
- IGAGING EZ Cal 0-6" Silver Electronic Caliper, 100-333-8 (100-333-8)
- IGAGING iP67 Coolant Cal X-Large Digital Display Bluetooth Caliper, 12", 100-800-B12 (100-800-B12)
- IGAGING IP67 Micron Digital Display Caliper, 0-6"/0-150mm - 100-800-BM06 (100-800-BM06)
- IGAGING ABSOLUTE ORIGIN 0-24" Digital Electronic Caliper - 100-700-60 (100-700-60)
- BIG HORN 12 Inch Digital Caliper IP54 with Large LCD Display (19203)
- Igaging Calipers & Accessories