Shop All Digital Calipers
Igaging
OriginCal iP54 Internal Thickness Measurement Absolute Caliper, 100-700-37
Mfr # 100-700-37
Zoro # G903077588
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igaging
- MFR # 100-700-37
- Zoro # G903077588
- Country of Origin China
- Category Digital Calipers
Description
Internal thickness measuring caliper. Range: .79-6"/20-150mm. Accuracy: 0.001" / 0.02mm. Absolute encoding technology (Memorize absolute origin zero). Ultra-Response measure speed. IP54 Protective rating. High contrast LCD display. Resolution: .0005"/0.01mm. Stainless steel frame. Protective case. 3V CR2032 Battery. Data output ability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Carbon Brush Set (2610024768)
- GREENLEE Electricians Tool Kit, 28 pcs., Backpack (0159-28BKPK)
- ZEBRA SKIMMERS Replacement Belt, Poly, 12 in. (BP-12)
- CMT 12" ITK Non-Ferrous/Melamne Saw Blade (254.096.12)
- IGAGING EZ Cal 0-4" Black Electronic Caliper, with Easy To Read Super Large LCD Display, 100-100-8 (100-100-8)
- IGAGING IP54 Fastener Caliper, Measures Nuts and Bolt Sizes Easy! - 100-334-06 (100-334-06)
- IGAGING 8" IP54 Digital Caliper Absolute Origin - 100-700-08 (100-700-08)
- IGAGING 6" IP54 Digital Caliper Absolute Origin - 100-700-06 (100-700-06)
- IGAGING iP54 Digital Caliper with Fastener Size Reading Feature, 6", 100-344-6 (100-344-6)
- IGAGING 20" Brake Drum Caliper Gage Digital Electronic - 100-060 (100-060)
- MITUTOYO Digital Caliper, 0 to 24 In (552-313-10)
- Igaging Digital Calipers