Shop All Digital Calipers
Igaging
OriginCal Absolute Origin IP54 Depth Digital Caliper, 0-8", 100-700-D08
Mfr # 100-700-D08
Zoro # G303077720
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Igaging
- MFR # 100-700-D08
- Zoro # G303077720
- Country of Origin China
- Category Digital Calipers
Description
Double hook depth caliper. Range: 0-8"/200mm. Accuracy: 0.0015" / 0.03mm. Absolute encoding technology. Memorize absolute origin zero. Ultra-Response measure speed. IP54 Protective rating. High contrast LCD display. Resolution: .0005"/0.01mm. Stainless steel frame. Protective case. 3V CR2032 Battery. Data output ability.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Rotor, 3/4 (2145-53)
- DRILL AMERICA 9/32in Cobalt Quick Change Hex Shank Drill Bit (COHEX9/32)
- KLEIN TOOLS 3-in-1 Impact Socket (NRHD)
- VEGA INDUSTRIES Screwdriver Bit Set, 32Pc Standard Drive (V32-1TP)
- IGAGING 6" IP54 Digital Caliper Absolute Origin - 100-700-06 (100-700-06)
- IGAGING EZ Cal 0-8" Electronic Caliper - 100-200-8 (100-200-8)
- IGAGING No Handle Electronic Inside Caliper, 6" - 35-ID6 (35-ID6)
- IGAGING Origin Cal iP54 Smart Wireless Absolute Caliper, 12" - 100-700-B12 (100-700-B12)
- IGAGING Zuther Xtreme Technologies Wrench iD+ with Gunpowder Gray Arms, WID-101 (WID-101)
- IGAGING ABSOLUTE ORIGIN 0-24" Digital Electronic Caliper - 100-700-60 (100-700-60)
- HOLEX Vernier caliper with spring-loaded thumb-lock- Measuring range: 150mm (410625 150)
- Igaging Calipers & Accessories