Shop All Digital Calipers
Igaging
OriginCal Absolute Origin IP54 Depth Digital Caliper, 0-6", 100-700-34
Mfr # 100-700-34
Zoro # G003077594
$74.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Igaging
- MFR # 100-700-34
- Zoro # G003077594
- Country of Origin China
- Category Digital Calipers
Description
Absolute encoding technology. Data output port (USB/SPC kit optional). ISO 9001 Certified manufacture. IP54: water drop and dust resistance. Inside & Outside measures. Premium quality by iGaging. Always memorize origin zero. Meets DIN Standard 862. Quick measure at unlimited measuring speed. Hardened stainless steel. Precision lapping finish. Battery: 3V CR2032.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT #1 X 3 Phillips Screwdriver (DB) (646162)
- BESSEY 36 in Bar Clamp, Wood Handle and 3 1/2 in Throat Depth (DHBC-36)
- DEWALT 9" 10TPI 2X Recip Blade 5pk (DWA4179)
- GREAT NECK Putty Knife, 1-1/4" Blade W (15PKS)
- IGAGING 6" Digital Electronic Inside Internal ID Caliper Gage - 35-ID6-H (35-ID6-H)
- IGAGING Electronic Inside Caliper, 8" - 35-ID8 (35-ID8)
- IGAGING Electronic Digital Caliper 0-6"/0-150mm & Electronic Digital Micrometer Set, IGA-451 (IGA-451)
- IGAGING OriginCal iP54 Internal Thickness Measurement Absolute Caliper, 100-700-37 (100-700-37)
- IGAGING iP67 Coolant Cal X-Large Digital Display Bluetooth Caliper, 6", 100-800-B06 (100-800-B06)
- IGAGING ABSOLUTE ORIGIN 0-24" Digital Electronic Caliper - 100-700-60 (100-700-60)
- INSIZE Digital Caliper, SS, 0-60"/0-1500mm Range (1131-60)
- Igaging Precision Measuring Tools