Shop All Digital Calipers
Igaging
OriginCal Absolute Origin IP54 Depth Digital Caliper, 0-6", 100-700-28
Mfr # 100-700-28
Zoro # G803077770
product price: $92.35
/ea
Free Shipping & Returns
$92.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igaging
- MFR # 100-700-28
- Zoro # G803077770
- Country of Origin China
- Category Digital Calipers
Description
Double hook depth caliper. Range: 0-6"/150mm. Accuracy: 0.001" / 0.02mm. Absolute encoding technology. Memorize absolute origin zero. Ultra-Response measure speed. IP54 Protective rating. High contrast LCD display. Resolution: .0005"/0.01mm. Stainless steel frame. Protective case. 3V CR2032 Battery. Data output ability.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLWAY Sander Hand Drywall Soft Grip (UHS)
- DRILL AMERICA #1-#60 60Pc. HSS Jobber Length Drill Blank Set (DWD60J-DB-SET)
- OTC Differential Bearing Puller (1028)
- HHIP Retrofit Cut-Off Blade P3W-Gt3 (3900-5977)
- IGAGING Digital Rotor Gauge, 0-3" - 100-040 (100-040)
- IGAGING 6" IP54 Digital Caliper Absolute Origin - 100-700-06 (100-700-06)
- IGAGING 20" Brake Drum Caliper Gage Digital Electronic - 100-060 (100-060)
- IGAGING 6" Digital Electronic Outside External OD Caliper Gage - 35-OD6-H (35-OD6-H)
- IGAGING OriginCal iP54 Snap Thickness Absolute Caliper - 100-700-39 (100-700-39)
- IGAGING OriginCal iP54 Internal Thickness Measurement Absolute Caliper, 100-700-37 (100-700-37)
- MAHR Digital Caliper, 0.0005 in. Res., SS, IP67 (4103302)
- Igaging Calipers & Accessories