Shop All Digital Calipers
Igaging
OriginCal Absolute Origin IP54 Depth Digital Caliper, 0-6", 100-700-26
Mfr # 100-700-26
Zoro # G803077749
product price: $80.35
/ea
Free Shipping & Returns
$80.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igaging
- MFR # 100-700-26
- Zoro # G803077749
- Country of Origin China
- Category Digital Calipers
Description
Single hook depth caliper. Range: 0-6"/150mm. Accuracy: 0.001" / 0.02mm. Absolute encoding technology. Memorize absolute origin zero. Ultra-Response measure speed. IP54 Protective rating. High contrast LCD display. Resolution: .0005"/0.01mm. Stainless steel frame. Protective case. 3V CR2032 Battery. Data output ability.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Screw Extractor Set, Spiral Flute, 5 pcs (53535)
- POSI LOCK Center Bolt, 16 in. L (10858)
- DRILL AMERICA 1/64" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN1/64)
- KO-KEN Universal Socket 14mm 6 Point 51mm 3/8 Sq. Drive (3440M-14)
- IGAGING 6" Digital Electronic Outside External OD Caliper Gage - 35-OD6-H (35-OD6-H)
- IGAGING No Handle Electronic Outside Caliper, 6" - 35-OD6 (35-OD6)
- IGAGING iP54 Digital Caliper with Fastener Size Reading Feature, 6", 100-344-6 (100-344-6)
- IGAGING Zuther Xtreme Technologies Wrench iD+ with Gunpowder Gray Arms, WID-101 (WID-101)
- IGAGING iP67 Coolant Cal X-Large Digital Display Caliper, 8" - 100-800-08 (100-800-08)
- IGAGING EZ Cal 0-4" Black Electronic Caliper, with Easy To Read Super Large LCD Display, 100-100-8 (100-100-8)
- IGAGING 8" IP54 Digital Caliper Absolute Origin - 100-700-08 (100-700-08)
- Igaging Calipers & Accessories