Shop All Micrometers
Igaging
Origin SpeedMic Digital Micrometer 3-4" - 35-070-100
Mfr # 35-070-100
Zoro # G203077516
product price: $302.99
/ea
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igaging
- MFR # 35-070-100
- Zoro # G203077516
- Country of Origin China
- Category Micrometers
Description
Absolute encoding technology. Data output port. Quick measure at unlimited measuring speed. Premium quality by iGaging. Always memorize Origin Zero. ISO 9001 Certified manufacture. IP65 Coolant Proof. Resolution: 0.0005"/0.001mm. Repeatability: 0.0005"/0.001mm.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive x 34 mm 12-Point Socket (SHD22334)
- INSIZE Rigid Rule, 24" L, Satin Chrome, 4R Type (7126-24)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #26 (44096)
- AIR VENT MINI VENT 2"" MILL BG/6 (50001)
- IGAGING 2 in 1, 0-4" Digital Indicator & Depth Gage - 35-0904 (35-0904)
- IGAGING Digital Outside Micrometer, 0-3" Set - 36-213 (36-213)
- IGAGING Outside Micrometer, 0-1" - 36-101 (36-101)
- IGAGING Digital Outside Micrometer, 0-1" - 36-201 (36-201)
- IGAGING X-Large Display Electronic Bluetooth Capable Micrometer 2-3"/50-75mm Range, 35-054-U03 (35-054-U03)
- IGAGING X-Large Display Electronic Bluetooth Capable Micrometer 0-1"/0-25mm Range, 35-054-U01 (35-054-U01)
- KEYENCE High Precision Digital Micrometer (LS-7601)
- Igaging Precision Gauges & Accessories