Shop All Digital Calipers
Igaging
Origin Cal iP54 Smart Wireless Absolute Caliper, 4" - 100-700-B04
Mfr # 100-700-B04
Zoro # G103077654
Free Shipping & Returns
$76.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Igaging
- MFR # 100-700-B04
- Zoro # G103077654
- Country of Origin China
- Category Digital Calipers
Description
Range: 0-4"/100mm. Resolution: 0.0005" / 0.01mm. Accuracy: 0.001" / 0.02mm. Absolute encoding technology (Memorize absolute origin zero). Ultra-Response measure speed. IP54 Protective rating. High contrast LCD display. Stainless steel frame. Protective case. 3V CR2032 Battery. Smart Wireless data output to Bluetooth enabled device.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Nut Unit-Hex 1-3/8-12 Bb Drive (3036AVBB)
- ZORO SELECT Marking Flag, Orange, Blank, Vinyl, PK100 (15079)
- OSG Thread Forming Tap, 1/4"-28, Bottoming, TiCN, 0 Flutes (1405007808)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #29 (44099)
- IGAGING Zuther Xtreme Technologies Wrench iD+ with Gunpowder Gray Arms, WID-101 (WID-101)
- IGAGING iP54 EZ Brake Rotor Gauge - 100-048 (100-048)
- IGAGING OriginCal Absolute Origin IP54 Depth Digital Caliper, 0-6", 100-700-34 (100-700-34)
- IGAGING EZ Cal 0-8" Electronic Caliper - 100-200-8 (100-200-8)
- IGAGING Origin Cal iP54 Smart Wireless Absolute Caliper, 12" - 100-700-B12 (100-700-B12)
- IGAGING OriginCal iP54 Internal Thickness Measurement Absolute Caliper, 100-700-37 (100-700-37)
- FOWLER VERNIER CALIPER 8 IN 200 MM (520580080)
- Igaging Digital Calipers