Shop All Digital Calipers
Igaging
Origin Cal iP54 Smart Wireless Absolute Caliper, 12" - 100-700-B12
Mfr # 100-700-B12
Zoro # G003077792
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igaging
- MFR # 100-700-B12
- Zoro # G003077792
- Country of Origin China
- Category Digital Calipers
Description
Range: 0-12"/300mm. Resolution: 0.0005" / 0.01mm. Accuracy: 0.0015" / 0.03mm. Absolute encoding technology (Memorize absolute origin zero). Ultra-Response measure speed. IP54 Protective rating. High contrast LCD display. Stainless steel frame. Protective case. 3V CR2032 Battery. Smart Wireless data output to Bluetooth enabled device.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUROBOOR Pilot Pin for Carbide Cutters 2-7/16"-5"; 2" depth of cut (IBC.80)
- SIMONDS Slim Taper Saw File, American, 4in.L (73535500)
- DRILLCO 17/32, Cobalt S&D Drill (1000EC134)
- DRILL AMERICA 1-1/4" Carbide Tipped Hole Cutter 3/16" Depth of Cut (DMS04-8032)
- IGAGING OriginCal Absolute Origin IP54 Depth Digital Caliper, 0-6", 100-700-34 (100-700-34)
- IGAGING Electronic Outside Caliper, 8" - 35-OD8 (35-OD8)
- IGAGING iP67 Coolant Cal X-Large Digital Display Bluetooth Caliper, 12", 100-800-B12 (100-800-B12)
- IGAGING 6" Digital Electronic Inside Internal ID Caliper Gage - 35-ID6-H (35-ID6-H)
- IGAGING No Handle Electronic Outside Caliper, 6" - 35-OD6 (35-OD6)
- IGAGING Electronic Digital Caliper 0-6"/0-150mm & Electronic Digital Micrometer Set, IGA-451 (IGA-451)
- TESA BROWN & SHARPE Digital Caliper, Range 0-20"/0-500mm (00530424)
- Igaging Calipers & Accessories