Shop All Digital Calipers
Igaging
IP67 Micron Digital Display Caliper, 0-8"/0-200mm - 100-800-BM08
Mfr # 100-800-BM08
Zoro # G803077633
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igaging
- MFR # 100-800-BM08
- Zoro # G803077633
- Country of Origin China
- Category Digital Calipers
Description
IP67 Protective Rating Water & Coolant Proof. High contrast LCD display. Resolution: 0.00005" / 0.001 mm. Stainless steel frame. Smart Wireless data output. 3V CR2032 Battery. Range: 0 - 8" / 0 - 200 mm. Resolution: 0.00005" / 0.001 mm. Accuracy: 0.001" / 0.02 mm.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAUGHAN MANUFACTURING 28 oz. Wood Claw Hammer Handle (61271)
- STAHLWILLE TOOLS Striking face ring Wrench Size 48 mm L.240 mm (42050048)
- JONES STEPHENS Wrenches 14 in. Grip-Zit Strap (J40325)
- WESTWARD Angle Finder, 90 deg., 5 in., Blue (30PA67)
- IGAGING ABSOLUTE ORIGIN 0-24" Digital Electronic Caliper - 100-700-60 (100-700-60)
- IGAGING Digital Rotor Gauge, 0-3" - 100-040 (100-040)
- IGAGING OriginCal Absolute Origin IP54 Depth Digital Caliper, 0-12", 100-700-D12 (100-700-D12)
- IGAGING 6" IP54 Digital Caliper Absolute Origin w/ inch Fraction - 100-700-33 (100-700-33)
- IGAGING IP67 Micron Digital Display Caliper, 0-12"/0-300mm - 100-800-BM12 (100-800-BM12)
- IGAGING No Handle Electronic Inside Caliper, 6" - 35-ID6 (35-ID6)
- ASIMETO 6" x 0.0005"/0.01mm Digital Caliper With Adjustable Measuring Jaw (7317060)
- Igaging Calipers & Accessories