Shop All Electronic Digital Indicators
Igaging
IP67 High Resolution Digital Indicator, 0-2"/0-50mm - 35-A67-50
Mfr # 35-A67-50
Zoro # G503077599
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Igaging
- MFR # 35-A67-50
- Zoro # G503077599
- Country of Origin China
- Category Electronic Digital Indicators
Description
Analog display for movement and travel direction with indicator icon. Flat back and Lug back included. IP67 protective rating. ABC/INC measurement. Tolerance and Preset functions. +/- measurement direction switch. Easy to read large LCD digital display. Micro USB port for charging or cable data output option (iGaging data output kit: 35-630-USB, 35-WL-MC). Inspection certificate with graphic chart available. Auto Power Off. Battery: 3V CR2032 / Micro USB charging. Range: 0 - 2" / 0 - 50 mm. Resolution: 0.00005" / 0.001 mm. Accuracy: 0.0004" / 0.01 mm. Data Output: Cable.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 4 1/2 in Bent Round Nose Plier Multi-Component Grip Handle (35 42 115 ESD)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.0390" (27239-C3)
- HANSEN Socket Tray Set, Yellow, Plastic (92016)
- SUNEX 1/4" Drive Magnetic Impact Socket Set, Metric, 12 pcs (1822)
- IGAGING Digital Bluetooth Indicator, 0-2"/0-50.8mm Range - 35-705-B50 (35-705-B50)
- IGAGING Digital Bluetooth Indicator, 0-0.5"/0-12.7mm Range - 35-705-B10 (35-705-B10)
- IGAGING Digital Indicator w/Magnetic Base - 35-510 (35-510)
- IGAGING Absolute Indi Digital Indicator, 0-4"/0-100mm Range, 0.00005" Reading, 35-950-99 (35-950-99)
- IGAGING Digital Indicator w/ Flexible Arm Holder & Magnetic Base - 35-102 (35-102)
- IGAGING Absolute Origin Indicator w/ Remote Readout, 0-0.5"/0-12.5mm Range, 35-958-12 (35-958-12)
- MITUTOYO Electronic Digital Indicator, ID-C (543-702B)
- Igaging Electronic Digital Indicators