Shop All Electronic Digital Indicators
Igaging
IP67 High Resolution Digital Indicator, 0-0.5"/0-12.7mm - 35-A67-12
Mfr # 35-A67-12
Zoro # G803077510
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igaging
- MFR # 35-A67-12
- Zoro # G803077510
- Country of Origin China
- Category Electronic Digital Indicators
Description
Analog display for movement and travel direction with indicator icon. Flat back and Lug back included. IP67 protective rating. ABC/INC measurement. Tolerance and Preset functions. +/- measurement direction switch. Easy to read large LCD digital display. Micro USB port for charging or cable data output option (iGaging data output kit: 35-630-USB, 35-WL-MC). Inspection certificate with graphic chart available. Auto Power Off. Battery: 3V CR2032 / Micro USB charging. Range: 0 - 0.5" / 0 - 12.7 mm. Resolution: 0.00005" / 0.001 mm. Accuracy: 0.0003" / 0.007 mm. Data Output: Cable.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS Prohold Hex Bit 2In 19Mm (43288)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC 7/16 (40586)
- GEDORE Ratcheting Obstruction Wrench, 12" L (31 KR 12-24)
- DIABLO 4" 6 TPI High Carbon Steel T-Shank Jig Saw Blades Fast Cuts 5-Pk (DJT101D5)
- IGAGING 0-1" w/ 4 Points Digital Electronic Indicator - 35-125-4-1 (35-125-4-1)
- IGAGING Digital Bluetooth Indicator, 0-0.5"/0-12.7mm Range - 35-705-B10 (35-705-B10)
- IGAGING Digital Bluetooth Indicator, 0-2"/0-50.8mm Range - 35-700-B50 (35-700-B50)
- IGAGING Absolute Origin Indicator w/ Remote Readout, 0-1"/0-25mm Range, 0.0005" Reading, 35-999-25 (35-999-25)
- IGAGING Absolute Origin Indicator w/ Remote Readout, 0-0.5"/0-12.5mm Range, 35-999-12 (35-999-12)
- IGAGING Digi-Align Alignment System - 35-0928 (35-0928)
- ASIMETO 0-2"/0-50mm x 0.0005"/0.01mm Asimeto IP65 Digital Indicator (7407033)
- Igaging Indicators, Indicator Holders & Accessories