Shop All Digital Calipers
Igaging
iP67 Coolant Cal X-Large Digital Display Caliper, 8" - 100-800-08
Mfr # 100-800-08
Zoro # G203077509
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Igaging
- MFR # 100-800-08
- Zoro # G203077509
- Country of Origin China
- Category Digital Calipers
Description
Range: 0-8" / 0-200mm. Resolution: 0.0005" / 0.01mm. Accuracy: 0.0015"/0.03mm. IP67 Protective Rating Water & Coolant Proof. High contrast LCD display. Protective case. Stainless steel frame. 3V CR2032 Battery.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 6" Hole Dozer Bi-Metal Hole Saw (49-56-9656)
- HUSKIE TOOLS 8 TON CUTTING TOOL KIT MILWAUKEE Battery (REC-RLS724H-1)
- SKB Black Protective Case, 39.04"L x 16.81"W x 6.84"D (3I-3614-6B-E)
- ZORO SELECT Drill Bushing, Type H, Drill Size 17/64 In (H324HN)
- IGAGING OriginCal iP54 Snap Thickness Absolute Caliper - 100-700-39 (100-700-39)
- IGAGING EZ Cal 0-8" Electronic Caliper - 100-200-8 (100-200-8)
- IGAGING 6" IP54 Digital Caliper Absolute Origin - 100-700-06 (100-700-06)
- IGAGING IP54 Fastener Caliper, Measures Nuts and Bolt Sizes Easy! - 100-334-06 (100-334-06)
- IGAGING IP67 Micron Digital Display Caliper, 0-6"/0-150mm - 100-800-BM06 (100-800-BM06)
- IGAGING OriginCal Absolute Origin IP54 Depth Digital Caliper, 0-6", 100-700-34 (100-700-34)
- TESA BROWN & SHARPE Digital D Caliper, Range 0-20"/0-500mm (00530444)
- Igaging Precision Measuring Tools