Shop All Digital Calipers
Igaging
iP67 Coolant Cal X-Large Digital Display Bluetooth Caliper, 8", 100-800-B08
Mfr # 100-800-B08
Zoro # G003077716
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igaging
- MFR # 100-800-B08
- Zoro # G003077716
- Country of Origin China
- Category Digital Calipers
Description
Range: 0-8" / 0-200mm. Resolution: 0.0005" / 0.01mm. Accuracy: 0.0015"/0.03mm. IP67 Protective Rating Water & Coolant Proof. High contrast LCD display. Protective case. Stainless steel frame. Smart Wireless data output connect to Bluetooth device. 3V CR2032 Battery.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC 24 Jimmy Bar (7167)
- KODIAK CUTTING TOOLS 3/8 VI Pro 4 Flute Carbide Endmill Stub ALCRO-MAX Coated (5545964)
- RIDGID Cable Drum Adapter, 3/8 In. x 35 ft. (A-17-B)
- K-TOOL INTERNATIONAL 3/4" Drive, 1-7/8" SAE Socket, 6 Points (KTI-24160)
- IGAGING Electronic Digital Caliper Coolant-Cal, 0-12"/0-300mm - 100-800C12 (100-800C12)
- IGAGING No Handle Electronic Outside Caliper, 6" - 35-OD6 (35-OD6)
- IGAGING No Handle Electronic Inside Caliper, 6" - 35-ID6 (35-ID6)
- IGAGING 6" IP54 Digital Caliper Absolute Origin - 100-700-06 (100-700-06)
- IGAGING OriginCal Absolute Origin IP54 Depth Digital Caliper, 0-6", 100-700-34 (100-700-34)
- IGAGING Electronic Digital Caliper 0-6"/0-150mm & Electronic Digital Micrometer Set, IGA-451 (IGA-451)
- WIHA Digital Caliper DigiMax (41101)
- Igaging Digital Calipers