Shop All Digital Calipers
Igaging
iP67 Coolant Cal X-Large Digital Display Bluetooth Caliper, 6", 100-800-B06
Mfr # 100-800-B06
Zoro # G603077420
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igaging
- MFR # 100-800-B06
- Zoro # G603077420
- Country of Origin China
- Category Digital Calipers
Description
Range: 0-6" / 0-150mm. Resolution: 0.0005" / 0.01mm. Accuracy: 0.0015"/0.03mm. IP67 Protective Rating Water & Coolant Proof. High contrast LCD display. Protective case. Stainless steel frame. Smart Wireless data output connect to Bluetooth device. 3V CR2032 Battery.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN300-108-5/8X11-50 Adjustable Lever Steel (10T50A05K)
- HARVEY TOOL End Mill for Exotic Alloys - Square, 0.0400" (967040-C6)
- MAKITA JIGSAW BLADE #B-24 5PK (MP792475-4)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4-TA TiAlN 11/64x3/16x5/8x2 (C81830)
- IGAGING Origin Cal iP54 Smart Wireless Absolute Caliper, 12" - 100-700-B12 (100-700-B12)
- IGAGING 20" Brake Drum Caliper Gage Digital Electronic - 100-060 (100-060)
- IGAGING EZ Cal 0-8" Electronic Caliper - 100-200-8 (100-200-8)
- IGAGING Electronic Digital Caliper Coolant-Cal, 0-6"/0-150mm - 100-800C6 (100-800C6)
- IGAGING EZ Cal 0-6" Black Electronic Caliper - 100-333-8B (100-333-8B)
- IGAGING No Handle Electronic Outside Caliper, 6" - 35-OD6 (35-OD6)
- IGAGING 6" IP54 Digital Caliper Absolute Origin - 100-700-06 (100-700-06)
- Igaging Digital Calipers