Shop All Digital Calipers
Igaging
iP67 Coolant Cal X-Large Digital Display Bluetooth Caliper, 4", 100-800-B04
Mfr # 100-800-B04
Zoro # G903077496
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igaging
- MFR # 100-800-B04
- Zoro # G903077496
- Country of Origin China
- Category Digital Calipers
Description
Range: 0-4" / 0-100mm. Resolution: 0.0005" / 0.01mm. Accuracy: 0.001"/0.02mm. IP67 Protective Rating Water & Coolant Proof. High contrast LCD display. Protective case. Stainless steel frame. Smart Wireless data output connect to Bluetooth device. 3V CR2032 Battery.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Lineman’s High Leverage Ratcheting Wrench (48-22-9213)
- CRAFTSMAN Sockets, 3/8" Drive T27 Torx Bit Socket, Torx 3/8" Drive (CMMT34488)
- FESTOOL Clamping Elements, 488030 Clamping, PK2 (488030)
- OSG Spiral Point Tap Plug, 3 Flutes (2857601)
- IGAGING EZ Cal 0-6" Silver Electronic Caliper, 100-333-8 (100-333-8)
- IGAGING No Handle Electronic Outside Caliper, 6" - 35-OD6 (35-OD6)
- IGAGING iP54 EZ Brake Rotor Gauge - 100-048 (100-048)
- IGAGING 6" IP54 Digital Caliper Absolute Origin w/ inch Fraction - 100-700-33 (100-700-33)
- IGAGING OriginCal iP54 Snap Thickness Absolute Caliper - 100-700-39 (100-700-39)
- IGAGING 20" Brake Drum Caliper Gage Digital Electronic - 100-060 (100-060)
- INSIZE Digital Caliper, SS, 0-12"/0-300mm Range (1114-300A)
- Igaging Calipers & Accessories